Shop All V-Belts
D&D
28" Outside Length, 2/3" Top Width, 1 Ribs
Mfr # BX25
Zoro # G001890300
original price:
$5.99
5% off
new price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 2/3"
- Outside Length 28"
- Material POLYESTER
Product Information
Dimensions
Top Width | 2/3" |
Outside Length | 28" |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, BX, 0.656 x 28in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GAMACO 11045Q53, Pressure Line, 25 micron, Outside-In (MF0060069)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- DYNABRADE Shroud (13442)
- D&D 75" Outside Length, 2" Top Width, 3 Ribs (3/5VX750)
- D&D 85" Outside Length, 4/5" Top Width, 2 Ribs (2/3V850)
- D&D 45 2/3" Outside Length, 2/3" Top Width, 1 Ribs (22450)
- D&D 161" Outside Length, 5/8" Top Width, 1 Ribs (5LK1610)
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- D&D 176" Outside Length, 1 1/2" Top Width, 1 Ribs (E170)
- DAYTON 5L500 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- D&D V-Belts