Shop All V-Belts
D&D
27" Outside Length, 4/9" Top Width, 1 Ribs
Mfr # 15265
Zoro # G901885307
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 15
- Number of Ribs 1
- Top Width 4/9"
- Outside Length 27"
- Material POLYESTER
Product Information
Dimensions
Top Width | 4/9" |
Outside Length | 27" |
Details
V-Belt Section | 15 |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 15, 0.44 x 27.07in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi (601019-40)
- SPEEDAIRE Piston (TTR4410208G)
- GAST Stock 18/Skid 8Am-Nrv-28A Air Motor (8AM-NRV-28A)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 2.250 In., 10 Bolt (C405E-225)
- D&D 91" Outside Length, 2/3" Top Width, 1 Ribs (B88/5L910)
- D&D 183" Outside Length, 5/8" Top Width, 1 Ribs (5LK1830)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (A90/4L920)
- D&D 62" Outside Length, 3/8" Top Width, 1 Ribs (3L620)
- D&D 133" Outside Length, 1/2" Top Width, 1 Ribs (4LK1330)
- D&D 42" Outside Length, 1/2" Top Width, 1 Ribs (A40/4L420)
- BESTORQ Banded Belt, 224 in Outside Length, 6.25 in Top Width, 10 Ribs (10/5V2240)
- D&D Power Transmission Belts