Shop All V-Belts
D&D
2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # XPZ2187
Zoro # G801893792
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 9 2/3mm
- Outside Length 2187mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 2187mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPZ, 9.7 x 2187mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- GLOBAL 1 3/8" ID Set Screw Collar, Stl, Zinc (GSC-137-Z)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- PIX Belt, B/5L, 21/32 x 88 in. OC (B85/5L880)
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3V450)
- D&D 68" Outside Length, 2/3" Top Width, 1 Ribs (BX65)
- D&D 1962mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1962)
- D&D 100" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1000)
- D&D 85" Outside Length, 5/8" Top Width, 1 Ribs (5LK850)
- D&D 42 1/2" Outside Length, 5/8" Top Width, 1 Ribs (5VX425)
- D&D V-Belts