Shop All V-Belts
D&D
2030mm Outside Length, 16 1/3mm Top Width, 1 Ribs
Mfr # SPB2030
Zoro # G301887420
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Number of Ribs 1
- Top Width 16 1/3mm
- Outside Length 2030mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 16 1/3mm |
Outside Length | 2030mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPB, 16.3 x 2030mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Ball Thrust, Banded, 1.9375in. Bore (D24)
- GATES PowerGrip Timing Belts, 630H150 (630H150)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B-SC-103)
- BANDO Metric V-Belts, Spa2082 (SPA2082)
- D&D 34 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L345)
- D&D 1862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1862)
- D&D 1232mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1232)
- D&D 137" Outside Length, 1/2" Top Width, 1 Ribs (A135)
- D&D 224" Outside Length, 5/8" Top Width, 1 Ribs (5V2240)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- CONTINENTAL CONTITECH 2/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX1180)
- D&D V-Belts