Shop All V-Belts
D&D
2000mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # XPZ2000
Zoro # G401893727
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 9 2/3mm
- Number of Ribs 1
- Outside Length 2000mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 2000mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPZ, 9.7 x 2000mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Inlet (TTRL20103G)
- MARATHON MOTORS Brake Motor, TENV, 3 HP, 182TC, 230/460 (182TTTL7034)
- APOLLO BY TMG 1 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC1100JR)
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- D&D 93" Outside Length, 1/2" Top Width, 1 Ribs (A91/4L930)
- D&D 91" Outside Length, 1/2" Top Width, 1 Ribs (AX89)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (4LK430)
- D&D 2287mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2287)
- D&D 2360mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2360)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3V800)
- GATES XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs (XPA2682)
- D&D Power Transmission Belts