Shop All V-Belts
D&D
19" Outside Length, 3/8" Top Width, 4 Ribs
Mfr # 190J4
Zoro # G101885855
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J2
- Number of Ribs 4
- Top Width 3/8"
- Outside Length 19"
- Material POLYESTER
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 19" |
Details
V-Belt Section | J2 |
Number of Ribs | 4 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, J2, 0.37 x 19in PL, 4 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Standard Accessories (H209 X40MM)
- NACHI 600 Miniature Series Ball Brg (626ZZ)
- DAYTON 5L900 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (5L900)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6210 2RS (SS6210 2RS FM222)
- D&D 35" Outside Length, 5/8" Top Width, 1 Ribs (5VX350)
- D&D 63" Outside Length, 3" Top Width, 4 Ribs (4/BX60)
- D&D 36" Outside Length, 3/8" Top Width, 1 Ribs (3VX360)
- D&D 46 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX465)
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5LK800)
- D&D 63 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB59)
- D&D 85" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX850)
- D&D V-Belts