Shop All V-Belts
D&D
164 2/5" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AA161
Zoro # G101893645
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AA
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 164 2/5"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 164 2/5" |
Details
V-Belt Section | AA |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, AA, 0.5 x 164.4in OC D&D DURA-PRIME HEX belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-PRIME HEX belts are designed for serpentine and reversing drives. They transmit power from both sides of the belt. All DURA-PRIME HEX belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- SMC 12mm Bore Guided Cylinder 20mm Stroke (MGPM12-20Z)
- TIMKEN TIM-12580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12580 (12580)
- PIX Belt, BX Cogged, 21/32 x 77 in. OC (BX74)
- D&D 4100mm Outside Length, 22mm Top Width, 1 Ribs (SPC4100)
- D&D 214" Outside Length, 7/8" Top Width, 1 Ribs (C210)
- D&D 132" Outside Length, 3/8" Top Width, 1 Ribs (3V1320)
- D&D 136" Outside Length, 1/2" Top Width, 1 Ribs (A134)
- D&D 78" Outside Length, 5/8" Top Width, 1 Ribs (5LK780)
- D&D 1187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1187)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- D&D Power Transmission Belts