Shop All V-Belts
D&D
16" Outside Length, 1" Top Width, 10 Ribs
Mfr # 160J10
Zoro # G401887337
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J2
- Top Width 1"
- Number of Ribs 10
- Outside Length 16"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1" |
Outside Length | 16" |
Details
V-Belt Section | J2 |
Number of Ribs | 10 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, J2, 0.92 x 16in PL, 10 Rib D and D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FJX 90 (6809-08-08)
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (A90/4L920)
- D&D 2320mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2320)
- D&D 50 1/2" Outside Length, 5/9" Top Width, 6 Ribs (505J6)
- D&D 53" Outside Length, 3 1/7" Top Width, 8 Ribs (8/3VX530)
- D&D 1250mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1250)
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- D&D V-Belts