Shop All V-Belts
D&D
1400mm Outside Length, 12 2/3mm Top Width, 1 Ribs
Mfr # XPA1400
Zoro # G101888665
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 12 2/3mm
- Number of Ribs 1
- Outside Length 1400mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 12 2/3mm |
Outside Length | 1400mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPA, 12.7 x 1400mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NFC, Return Line, 10 micron, Outside-In (MF0579391)
- BOSTITCH Head Valve Bumper (BDCN31425)
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- D&D 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- D&D 94" Outside Length, 5/8" Top Width, 1 Ribs (5VX940)
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- D&D 2057mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2057)
- D&D 151" Outside Length, 2/3" Top Width, 1 Ribs (B148)
- D&D 139 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB135)
- BESTORQ Cogged Belt, 72 in Outside Length, 7/8 in Top Width, 1 Ribs (CX68)
- D&D Power Transmission Belts