Shop All V-Belts
D&D
140" Outside Length, 3" Top Width, 3 Ribs
Mfr # 3/C136
Zoro # G101885442
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C2
- Number of Ribs 3
- Top Width 3"
- Outside Length 140"
- Material POLYESTER
Product Information
Dimensions
Top Width | 3" |
Outside Length | 140" |
Details
V-Belt Section | C2 |
Number of Ribs | 3 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, C2, 2.99 x 140in OC, 3 Band D&D DURA-PRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Multipurpose Grease Drum Red (VV70120)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6205 2RS JEM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- BREEZE Hose Clamp, CT, SAE 10,410SS, PK10 (CT 9410 B)
- D&D 75" Outside Length, 2/3" Top Width, 1 Ribs (B72/5L750)
- D&D 45 2/3" Outside Length, 2/3" Top Width, 1 Ribs (22450)
- D&D 2850mm Outside Length, 22mm Top Width, 1 Ribs (SPC2850)
- D&D 103" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B100)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (BX79)
- D&D 40" Outside Length, 1" Top Width, 10 Ribs (400J10)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x56" (3VX560)
- D&D Power Transmission Belts