Shop All V-Belts
D&D
115" Outside Length, 2/3" Top Width, 1 Ribs
Mfr # BK112
Zoro # G501889378
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 2/3"
- Number of Ribs 1
- Outside Length 115"
- Material KEVLAR
Product Information
Dimensions
Top Width | 2/3" |
Outside Length | 115" |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | KEVLAR |
Resists | Oil, Heat |
Description
Belt, BK, 0.656 x 115in OC D&D DURA-ULTIMATE CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. The tensile cords are manufactured with the highest quality Kevlar. These high-quality cords are extremely resistant to severe repeated shock loads. All DURA-ULTIMATE CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.250in.L, 1 Hole (BBZ1500375)
- SENQCIA ULTRA-MAX Ultra-Max® 40 Riv ASME/ANSI Std RllrChn Sngl 10Ft Bx 1/2" Pit, PK10 (40UMRB)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T25)
- D&D 18" Outside Length, 1/2" Top Width, 1 Ribs (A16/4L180)
- D&D 69" Outside Length, 2/3" Top Width, 1 Ribs (BX66)
- D&D 53" Outside Length, 4/5" Top Width, 2 Ribs (2/3VX530)
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (4LK540)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- D&D 63" Outside Length, 2" Top Width, 3 Ribs (3/5V630)
- SUPCO Molded Cogged V Belt, BX78 (BX78)
- D&D V-Belts