Shop All V-Belts
D&D
1112mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # XPZ1112
Zoro # G901893739
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 9 2/3mm
- Number of Ribs 1
- Outside Length 1112mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 1112mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPZ, 9.7 x 1112mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 110-125V, Round (2MDU9)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- IDEAL TRIDON Hose Clamp 1"To3"Ss (6740153)
- PARKER Valve, Pilot Relief (RAH101S50)
- D&D 53" Outside Length, 1/2" Top Width, 1 Ribs (A51/4L530)
- D&D 106" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1060)
- D&D 1387mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1387)
- D&D 125" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1250)
- D&D 144" Outside Length, 5/8" Top Width, 1 Ribs (5LK1440)
- D&D 97" Outside Length, 2/3" Top Width, 1 Ribs (B94/5L970)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 136" (BB136)
- D&D V-Belts