Shop All V-Belts
D&D
107" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX105
Zoro # G001885696
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 107"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 107" |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, AX, 0.5 x 107in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6007ZZ B AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ B AS2S)
- GATES Truflex V-Belts, 4L510 (4L510)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/25 PSI Bypass (FH225)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- D&D 23 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A21.5/4L235)
- D&D 51 1/2" Outside Length, 2/3" Top Width, 1 Ribs (B48.5/5L515)
- D&D 116" Outside Length, 1/2" Top Width, 1 Ribs (A114/4L1160)
- D&D 166" Outside Length, 7/8" Top Width, 1 Ribs (C162)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- D&D 75" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX750)
- MBL V Belt 3/8" X 27" (3L270A)
- D&D Power Transmission Belts