Shop All Starters & Alternators
Db Electrical
Starter For Yanmar L100 10Hp Industrial Diesel Engines 410-44043; Shi0156
Mfr # 410-44043
Zoro # G804237531
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 0.8 kW
- Vehicle Fit Yanmar L100 10Hp Diesel Engine
- Rotation Clockwise
- Number Of Teeth 8
Product Information
- Brand Db Electrical
- MFR # 410-44043
- Zoro # G804237531
- UPC # 701485525988
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 0.8 kW |
Vehicle Fit | Yanmar L100 10Hp Diesel Engine |
Item | Starter |
Rotation | Clockwise |
Number Of Teeth | 8 |
Starter Type | PMDD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Brush (50429)
- STENS Trueblue Belt For Toro 104290, 1373527, 37-9090, 7085660, 8-5660; 238-029 (238-029)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/3 x 11-1/2 Foot (DTR5511)
- KFI 54" Wear Bar (105010)
- DB ELECTRICAL New Starter For Lombardini Ldw1204 Ldw1204T Ldw502 Ldw602 Ldw903 Is1279 Ms455 (410-40027)
- DB ELECTRICAL Alternator For Ford 2.3 5.0 Mustang 1987-1993 400-14010 111252; Afd0068 (400-14010)
- DB ELECTRICAL New Starter For Komatsu Osgr; 24-Volt; Cw 12-Tooth 6008136631 -2; 185-254B (410-50042)
- DB ELECTRICAL New Alternator For 2.4L Volvo S60 07 08 09 2007 2008 2009 0-124-625-024 Al0832X (400-24154)
- DB ELECTRICAL Starter For Briggs 14T Steel Gear 693551 693552 12954 410-22028; 410-22028 (410-22028)
- DB ELECTRICAL New Starter For Generac Engine Oe9747Srv Sdr0390 323-915 410-12263R Sdr0376 (410-12362)
- ILB GOLD Replacement For Ford, 2013 F150 3.7L Alternator (2013 F150 3.7L ALTERNATOR)
- Db Electrical Starters & Alternators