Shop All Starters & Alternators
Db Electrical
Starter For Onan Lister Petter Generator Sets 191-2213 228000-6090; Snd0473
Mfr # 410-52460
Zoro # G004239120
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Onan, Lister Petter Gen Sets
- Voltage 12V
- Power Rating 1.4 kW
- Number Of Teeth 9
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 410-52460
- Zoro # G004239120
- UPC # 701485532825
- Country of Origin China
- Category Starters & Alternators
Details
For Use With | Onan, Lister Petter Gen Sets |
Voltage | 12V |
Power Rating | 1.4 kW |
Number Of Teeth | 9 |
Rotation | Clockwise |
Starter Type | OSGR |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SEAL T HANDLE PLUGGER FOR PASS (SSLTA)
- DONALDSON Air Filter (P600043)
- GATES Super HC Molded Notch Belts, 3VX500 (3VX500)
- GROTE Electronic Dome Switch (44240)
- DB ELECTRICAL New Starter For Abg Titan 2820-Vb 30 All Deutz Bf4M2011 (410-24030)
- DB ELECTRICAL ADR0152Y Alternator - Agriculture Applications 1-Wire Hookup, 12 Volt, CW, 63 AMP (400-12394)
- DB ELECTRICAL Starter For 6.7L Cummins 10D 428000-7110 428000-994 428000-9940 410-52436 (410-52436)
- DB ELECTRICAL Alternator For Toyota 4Runner 1996-1999 Tacoma Truck 1997-1999; 400-52060 (400-52060)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- DB ELECTRICAL Starter For Tecumseh Engine Ov691 Ea -Ep Tvt691 Vtx691 37284 5893; Stc0027 (410-22035)
- WAI GLOBAL Voltage Regulators, M536 (M536)
- Db Electrical Starters & Alternators