Shop All Starters & Alternators
Db Electrical
Starter For Kohler Ch440-3111 17-098-05 17-098-05S 410-52278
Mfr # 410-52278
Zoro # G004238260
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Rotation Counter Clockwise
- Starter Type PMOSGR
- Number of Teeth 14
Product Information
- Brand Db Electrical
- MFR # 410-52278
- Zoro # G004238260
- UPC # 603765097270
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Item | Starter |
Rotation | Counter Clockwise |
Starter Type | PMOSGR |
Number of Teeth | 14 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS SERVICE VALVE (12788)
- ARIES 6-1/2" W Black Powder Coated Steel Running Boards (2055539)
- LINCOLN ELECTRIC 300A GRND Work Clamp (KH525)
- MERRICK MACHINE CO Merrick Machine M998043 16 x 16 in.Super Duty Dolly (M998043)
- DB ELECTRICAL Starter For Hyster H-40Xl H-50Xl 1998-2001 1457047 1486530; Sdr0059 (410-12469)
- DB ELECTRICAL New Alternator For Valeo Carrier Transicold Refrigeration Ir/If 30-01114-07 (400-40150)
- DB ELECTRICAL Starter For Tug Tow Tractors Ma-1 Mh-1 Mt-1 All E9Sf-11000-Aa; 410-14023 (410-14023)
- DB ELECTRICAL Starter For Toro Z147 Z149 Z153 Z255 Z300 Z334 Z340 Z Master Sab0120 5951 113593 (410-22022)
- DB ELECTRICAL Alternator For Chevy 5.7 4.3 Blazer Suburban Pickup Truck 1987 1988; 400-12424 (400-12424)
- DB ELECTRICAL Starter For Isuzu Industrial 4Bb1 4Bd1 Engine 5811001081 5811001690; 410-52015 (410-52015)
- ILC Replacement For CATERPILLAR 6V0492 STARTER (6V0492 STARTER)
- Db Electrical Starters & Alternators