Shop All Starters & Alternators
Db Electrical
Starter For Kioti Dk35 Dd-E6530-63012 E6530-6301 E6530-63012 410-58107
Mfr # 410-58107
Zoro # G904237110
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 2 kW
- Number of Teeth 9
- Starter Type PLGR
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 410-58107
- Zoro # G904237110
- UPC # 603765097249
- Country of Origin Korea, Republic of
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 2 kW |
Number of Teeth | 9 |
Item | Starter |
Starter Type | PLGR |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAK INDUSTRIES Replacement For All BAKFlip Models, With 2 Knobs (PARTS-356A0014)
- BOSCH Wiper Blade, 13Ca (13CA)
- SKF Shaft Seal, 1-1/8 x 1-53/64 x 1/4", CRW1, NBR (11170)
- PUROLATOR Purolator L30001 Purolator Premium Engine Protection Oil Filter (L30001)
- DB ELECTRICAL New Alternator For Nissan Altima 2.5L 2.5 13 14 15 16 2013 2014 2015 2016 11657 (400-48106)
- DB ELECTRICAL Alternator For Ford 2.3 5.0 Mustang 1987-1993 400-14010 111252; Afd0068 (400-14010)
- DB ELECTRICAL Alternator For High Output 5.7L Chevy Gmc Pickup Blazer 1987-1988; 400-12439 (400-12439)
- DB ELECTRICAL Starter For Hyster Lift Trucks H-35Xl H-40Xl 1985-1991; 410-48012 (410-48012)
- DB ELECTRICAL New Starter For Nissan Industrial Engines 23300-90067 23300-90069 S13-122 (410-44103)
- DB ELECTRICAL Starter For Perkins 10465044 1046 150108 112268 10461485 1113290; Snk0015 (410-12144)
- TYC Alternator, 2-11121 (2-11121)
- Db Electrical Starters & Alternators