Shop All Starters & Alternators
Db Electrical
Starter For Isuzu Industrial 4Bb1 4Bd1 Engine 5811001081 5811001690; 410-52015
Mfr # 410-52015
Zoro # G604237236
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 2.5 kW
- Number Of Teeth 11
- Starter Type OSGR
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 410-52015
- Zoro # G604237236
- UPC # 603765065187
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 2.5 kW |
Item | Starter |
Number Of Teeth | 11 |
Starter Type | OSGR |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Flexible Coolant Hose(Standard) - Upper, 25478 (25478)
- GROTE Primary Wire, 8 Gauge, Red, 25 ft. Spool (89-4000)
- SEA FOAM Motor Treatment, Can, 16 oz, Diesel Engines/Gasoline Engines, Fuel Injector, Clear (SF16)
- JOHNDOW INDUSTRIES Fuel Tank Adapter (JDI-FTA7)
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- DB ELECTRICAL New Starter For Honda Accord 1998-2007 Odyssey 1999-2006 Pilot 2003-2005 17728 (410-54027)
- DB ELECTRICAL Alternator for Deutz Allis Tractor 7110 7120 7145 6-374 Diesel Engine, Deutz Fahr Tractor (400-24018)
- DB ELECTRICAL Alternator For Ford 2.3 5.0 Mustang 1987-1993 400-14010 111252; Afd0068 (400-14010)
- DB ELECTRICAL New Alternator For Tcm Equipment Lift Trucks Fg20N All H20 Engine 400-48105 (400-48105)
- DB ELECTRICAL New Starter For Kubota Zero Turn Mower Zg20F Zg23F 05-Bk W Gh630 20Hp (410-12182)
- ILC Replacement for FARCOM 105322 STARTER (105322 STARTER)
- Db Electrical Starters & Alternators