Shop All Starters & Alternators
Db Electrical
Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670
Mfr # 410-12670
Zoro # G804236442
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Rotation Clockwise
- Starter Type DD
- Number Of Teeth 10
Product Information
- Brand Db Electrical
- MFR # 410-12670
- Zoro # G804236442
- UPC # 603765080920
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Rotation | Clockwise |
Starter Type | DD |
Number Of Teeth | 10 |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-13/16 x 2-23/32 in. (PA4737)
- FLIR JCU-1 Joystick Control Unit f/M-Series - RJ45 Connection (500-0395-00)
- DONALDSON Air Filter, Primary Duralite, B105020 (B105020)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- DB ELECTRICAL New Alternator For F03 Fo3 Nissan Lift Truck Td42 Engine 1989-On 23100-51H00 (400-44107)
- DB ELECTRICAL Alternator For Dodge Dakota Pickup Ram Truck/Van 2001-2003 13910; And0251 (400-52046)
- DB ELECTRICAL New Starter For Komatsu Osgr; 24-Volt; Cw 12-Tooth 6008136631 -2; 185-254B (410-50042)
- DB ELECTRICAL Starter For Ford F-250 Super-Duty 2008-2010 7C3T-11000-Aa; Sfd0122 (410-14080)
- DB ELECTRICAL Alternator For Tractor & Chevy 10Si 1-Wire Wai 7127-Sen-2G Family 10Si (400-12459)
- DB ELECTRICAL Alternator For 160 Amp Volvo Truck Vhd Vnm Series 2001-2007; 400-12279 (400-12279)
- WAI GLOBAL ALTBO IREF 24V (12293N)
- Db Electrical Starters & Alternators