Shop All Starters & Alternators
Db Electrical
Starter For Hyster H-40Xl H-50Xl 1998-2001 1457047 1486530; Sdr0059
Mfr # 410-12469
Zoro # G504238753
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1.165 in Gear OD; 10 mm Unthreaded Mounting Ear Holes; Straight Mounting Flange; Includes Mounting Bolts and Gasket
- Voltage 12V
- Power Rating 1.7 kW
- Vehicle Fit Mercury Marine 1993-On; Hyster Lift Trucks
- Number Of Teeth 11
Product Information
- Brand Db Electrical
- MFR # 410-12469
- Zoro # G504238753
- UPC # 608603597813
- Country of Origin China
- Category Starters & Alternators
Details
Features | 1.165 in Gear OD; 10 mm Unthreaded Mounting Ear Holes; Straight Mounting Flange; Includes Mounting Bolts and Gasket |
Voltage | 12V |
Item | Starter |
Power Rating | 1.7 kW |
Vehicle Fit | Mercury Marine 1993-On; Hyster Lift Trucks |
Number Of Teeth | 11 |
Starter Type | PMGR |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truck & Bus V-Belt - Generator, TR22363 (TR22363)
- PACIFIC DUAL Fits Pacific Dualies 34 35 38 39 Series Wheel Simulators Rear BoltOn Polished (38-1604)
- PROCOMP ALLOYS 18X9 5X5 5BS (7031-8973)
- US CARGO CONTROL Ratchet Body For Cargo Load Bar (LBRAT200)
- DB ELECTRICAL Starter For Cub Cadet Nd128000-7480, Am018390, 2409803, 1209817; 410-52050 (410-52050)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- DB ELECTRICAL New Starter For Caterpillar Cat Asphalt Paver Bb621C & Perkins Engine Industrial (410-24078)
- DB ELECTRICAL New Alternator For Toyota Lift Trucks 7Fg10 98-On 5K Engine 400-52097 (400-52097)
- DB ELECTRICAL New Starter For Honda Accord 1998-2007 Odyssey 1999-2006 Pilot 2003-2005 17728 (410-54027)
- DB ELECTRICAL Starter For Toyota Forklift Truck 6Fg 6Fgcu33 7Fg Series 1995-On; 410-52354 (410-52354)
- ILB GOLD Starter Part, Replacement For Wai Global 79-1123 (79-1123)
- Db Electrical Starters & Alternators