Shop All Starters & Alternators
Db Electrical
Starter For Hatz Id20 Id30 Id40 Engine 1991-On 0-001-109-008; 410-24118
Mfr # 410-24118
Zoro # G804238354
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 1.6 kW
- Vehicle Fit Hatz Id20, Id30, Id40 Engines 1991-On
- Starter Type PMGR
- Number Of Teeth 9
Product Information
- Brand Db Electrical
- MFR # 410-24118
- Zoro # G804238354
- UPC # 603765078149
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 1.6 kW |
Vehicle Fit | Hatz Id20, Id30, Id40 Engines 1991-On |
Item | Tilt & Trim Motor |
Starter Type | PMGR |
Number Of Teeth | 9 |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- 3-IN-ONE Multi-Purpose Oil, 4 Oz., SAE Grade 17 (100703)
- THE MAIN RESOURCE Mount/ Demount Head, Yellow, Nylon (TCY2433)
- FREEMAN FS1DTI Composite Digital Tire Inflator with LCD Pressure Gauge (FS1DTI)
- DB ELECTRICAL New Starter For Abg Titan 2820-Vb 30 All Deutz Bf4M2011 (410-24030)
- DB ELECTRICAL New Starter For Mahindra 31B6600101 1815 1816 15 16 Series 3015 Hst 12-Volt Cw (410-48215)
- DB ELECTRICAL New Alternator For Volvo Trucks Fh12 1993-98 12 400-24037 (400-24037)
- DB ELECTRICAL Starter For 3.9L Cummins B3.9 B4.5 B5.9 B6.7S G3.9 Isb5.9 4996709 (410-52449)
- DB ELECTRICAL Starter For Perkins 10465044 1046 150108 112268 10461485 1113290; Snk0015 (410-12144)
- DB ELECTRICAL New Starter For Delco 8200308 / 39Mt 12 Volt 11 Tooth (410-12712)
- MTD Starter Asm Cult (753-06915)
- Db Electrical Starters & Alternators