Shop All Starters & Alternators
Db Electrical
Starter For Ford F650 Super-Duty F750 Super-Duty 1999-2001; Sdr0127
Mfr # 410-12458
Zoro # G304238823
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Delco 37Mt Starter
- Starter Type DD
- Rotation Clockwise
- Number Of Teeth 10
Product Information
- Brand Db Electrical
- MFR # 410-12458
- Zoro # G304238823
- UPC # 701485524202
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Delco 37Mt Starter |
Starter Type | DD |
Item | Starter |
Rotation | Clockwise |
Number Of Teeth | 10 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 1.87"X7.56"Anti-Siphon Rfer/Med.Duty (600246)
- A & I PRODUCTS Pag 100 Oil 6" x2.5" x1.5" (A-520-6902)
- CAMCO COVER, WINDOW 48X120IN, THERMAL REFLECTIVE (45166)
- GATES Tri-Power Belts, AX30 (AX30)
- DB ELECTRICAL Starter For John Deere Front Mower F735 All Years Am879072 18440N; 410-44054 (410-44054)
- DB ELECTRICAL Starter For Caterpillar 416 85 86 87 88 89 90 91 92 1369006 6T8832 7X1361 (410-24219)
- DB ELECTRICAL Starter For 6.1L Chrysler 300 Series Dodge Challenger Magnum 2006-2008; Snd0580 (410-52286)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- DB ELECTRICAL Alternator For Tcm Equipment Fork Lift Truck Fcg36N 1983-On; 400-48067 (400-48067)
- DB ELECTRICAL Alternator For Delco 22Si Quad Pad Mount 15095471 19020385 19020810 (400-12496)
- WAI GLOBAL STRASB 28MT 12V 10T CW (6577N)
- Db Electrical Starters & Alternators