Shop All Starters & Alternators
Db Electrical
Starter For Delco 8200435 39Mt 24 Volt 12 Tooth D8200435 339-5406
Mfr # 410-12711
Zoro # G704237174
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Vehicle Fit Delco 39Mt Starter
- Rotation Clockwise
- Number Of Teeth 12
- Starter Type PLGR
Product Information
- Brand Db Electrical
- MFR # 410-12711
- Zoro # G704237174
- UPC # 603765082641
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Vehicle Fit | Delco 39Mt Starter |
Item | Starter |
Rotation | Clockwise |
Number Of Teeth | 12 |
Starter Type | PLGR |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRDR PG260D (6984N)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 72, BL-672 (BL-672)
- SUR&R Oil Drain, 9/16" dia., 3" W, Copper, PK10 (DPG440)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1391 (Z36-1391)
- DB ELECTRICAL Alternator For 2.0L Toyota Rav4 Highlander 2001-2003 27060-28080; 400-52300 (400-52300)
- DB ELECTRICAL New Alternator For 2.4L Volvo S60 07 08 09 2007 2008 2009 0-124-625-024 Al0832X (400-24154)
- DB ELECTRICAL Starter For John Deere Front Mower F735 All Years Am879072 18440N; 410-44054 (410-44054)
- DB ELECTRICAL Alternator For Ford F650 F750 Super Duty Truck 2000-2003 1-1997-11Fd; Afd0047 (400-14032)
- DB ELECTRICAL Starter For Caterpillar 325B 1995 10R-0405, 207-1541, 207-1551; 410-12306 (410-12306)
- DB ELECTRICAL Alternator For Toyota Sienna 1999-2000 Avalon 2001-2004 Auto Car; 400-52051 (400-52051)
- ILB GOLD Replacement For Toyota Lcv Coaster Year 2012 Alternator (LCV COASTER YEAR 2012 ALTERNATOR)
- Db Electrical Starters & Alternators