Shop All Starters & Alternators
Db Electrical
Starter For Chevrolet / Gmc C4500 Kodiak / Topkick 2003-2009 17801; Shi0116
Mfr # 410-44023
Zoro # G104236913
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 1.8 kW
- Vehicle Fit Chevrolet Light Trucks 6.6L Diesel 2001-03
- Starter Type OSGR
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 410-44023
- Zoro # G104236913
- UPC # 701485527142
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 1.8 kW |
Vehicle Fit | Chevrolet Light Trucks 6.6L Diesel 2001-03 |
Starter Type | OSGR |
Rotation | Clockwise |
Item | Starter |
Number Of Teeth | 9 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701280)
- DRAW-TITE 12-16 FOCUS SEDAN/5DR(EXCEPT ST W/CENTER EXHAUST) CLS I HITCH ONLY(WIT (24872)
- MOOG Rack and Pinion Bellow Kit - Left, K9863 (K9863)
- JABSCO Macerator Pump - 115V (18690-0000)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- DB ELECTRICAL Starter For Ford F650 Super-Duty F750 Super-Duty 1999-2001; Sdr0127 (410-12458)
- DB ELECTRICAL Alternator For Ford Fusion 3.0L 2006-2009 Zephyr 2006 Mercury Milan; 400-48118 (400-48118)
- DB ELECTRICAL Alternator For Ford F-450 Super-Duty 2007 Ford 6.0L(363) V8 (400-14076)
- DB ELECTRICAL Starter For 6.7L Cummins 10D 428000-7110 428000-994 428000-9940 410-52436 (410-52436)
- DB ELECTRICAL New Alternator For 22Si Delco 19020310 19020312 19020354 19020355 19020356 (400-12194)
- ILC Replacement For Chevrolet Chevy, 2003 Avalanche 81L Alternator (2003 AVALANCHE 8.1L ALTERNATOR)
- Db Electrical Starters & Alternators