Shop All Starters & Alternators
Db Electrical
Starter For Case Windrower 6000 6500 390 Nd128000-0216 128000-0213 410-52099
Mfr # 410-52099
Zoro # G004237829
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Case, Cummins Engines
- Starter Type OSGR
- Number Of Teeth 13
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 410-52099
- Zoro # G004237829
- UPC # 603765065347
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Case, Cummins Engines |
Item | Starter |
Starter Type | OSGR |
Number Of Teeth | 13 |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Cable Ties, Nylon, Black, UV, 14", 25 pcs. (090070-25)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- HANDY PACK HVAC Blower Motor Connector, HP4430 (HP4430)
- JET-LUBE 14 oz Open Gear Lubricant Cartridge 460 ISO Viscosity, Black (26050)
- DB ELECTRICAL Starter For Dodge 5.9 5.9L Ram Pickup Truck Cummins Diesel 1994-02 /228000-2290 (410-52010)
- DB ELECTRICAL New Starter For Allis Chalmers Clark Mitsubishi Yale Forklift Lift Truck 16793 (410-48003)
- DB ELECTRICAL New Starter For Cummins Ihc Sdr0479 39Mt Series Plgr; 12-Volt; Cw; 12-Tooth (410-12356)
- DB ELECTRICAL Starter For Case Crawler Dozer 1150E 1150G 1150 850E 850G 1985-2000; Snd0069 (410-52255)
- DB ELECTRICAL Starter For Clark Lift Truck C500-Hy70 C500-Hy80 C500-S60 1972-1982; 410-12666 (410-12666)
- DB ELECTRICAL Starter For Toro Z147 Z149 Z153 Z255 Z300 Z334 Z340 Z Master Sab0120 5951 113593 (410-22022)
- DB ELECTRICAL Starter 12 Volt For Ford F-150 2011-2012 Br3Z-11002-A 410-14104; (410-14104)
- Db Electrical Starters & Alternators