Shop All Starters & Alternators
Db Electrical
Starter For 2.3L Deutz Td2011 L3 118-1753 118-2126 118-2390 Is1236 Ms68
Mfr # 410-29071
Zoro # G204236721
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Number of Teeth 9
- Power Rating 4 kW
- Starter Type PLGR
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 410-29071
- Zoro # G204236721
- UPC # 603765095405
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Number of Teeth | 9 |
Power Rating | 4 kW |
Starter Type | PLGR |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS BED COVERS 82-11 RANGER/03-09 MAZDA 6FT BED ROLL UP TONNOSPORT COVER (22010109)
- GROCO 1" #316 Stainless Steel NPS to NPT Flange Adapter (IBVF-1000-S)
- CAMCO Yellow Boxed Trailer Aid (CA375886)
- KRATOR New Blade Brake Clutch Hand Levers for Suzuki Boulevard M109R 2009-2013, Chrome (KM021-C)
- DB ELECTRICAL New Starter Fits Hyundai Elantra 1.8L 96 97 98 36100-23100 (410-40044)
- DB ELECTRICAL Alternator For Acura 3.5L Rl 1996-2004 31100-P5A-003 13675 Al1273X; 400-52336 (400-52336)
- DB ELECTRICAL Starter For Isuzu Industrial 4Bb1 4Bd1 Engine 5811001081 5811001690; 410-52015 (410-52015)
- DB ELECTRICAL Alternator For Mercury Auto And Light Truck Sable 2000 3.0L(182) V6 (400-14053)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- DB ELECTRICAL Starter For 12V Bobcat 2002-2003 D1105 Turbocharged 600813-6421; 410-52333 (410-52333)
- DB ELECTRICAL Starter For Thomas Equipment Skid Steer T153 T153S Lester 18004; Snd0406 (410-52225)
- Db Electrical Starters & Alternators