Shop All Starters & Alternators
Db Electrical
Starter For 1.8L Hyundai Elantra 14 15 2014 2015 36100-2E551
Mfr # 410-12731
Zoro # G204236875
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Number of Teeth 13
- Power Rating 1.2 kW
- Rotation Clockwise
- Starter Type PMGR
Product Information
- Brand Db Electrical
- MFR # 410-12731
- Zoro # G204236875
- UPC # 603765022913
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Number of Teeth | 13 |
Power Rating | 1.2 kW |
Rotation | Clockwise |
Starter Type | PMGR |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Shim Kit 3.2" x3.5" x1" (A-A.709.500)
- LISLE PLIERS PLASTIC CLIP REMOVAL (LI42880)
- FRABILL Aqua-Life Single Output 110V Aerator (14221)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - White (BH-360-WW)
- DB ELECTRICAL Starter For Bobcat Skid Steer Loader 863G 863Hc 863Hf 863Hg 864F; 410-52263 (410-52263)
- DB ELECTRICAL New Alternator Fits Volkswagen Golf 1.6L Diesel 85-92 Jetta 85 86 87 88 89 90 91 (400-24050)
- DB ELECTRICAL Starter For Bosch 0-001-230-006 0-001-230-014 Khd 118-0928 118-1976; Sbo0099 (410-24043)
- DB ELECTRICAL New Starter For Dodge 5.9L 5.9 Ram Pickup Truck 03 04 05 06 (410-52183)
- DB ELECTRICAL Starter For Nippon Denso Cummins B 3.3L 428000-2650 428080-2650 ; 410-52217 (410-52217)
- DB ELECTRICAL New Starter For Mahindra 31B6600101 1815 1816 15 16 Series 3015 Hst 12-Volt Cw (410-48215)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- Db Electrical Starters & Alternators