Shop All Starters & Alternators
Db Electrical
Starter For 12-Volt Delco 8200037 8300020 8200288 8200308; 410-12693
Mfr # 410-12693
Zoro # G604237205
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Mack E7 Engines
- Power Rating 6.4 kW
- Rotation Clockwise
- Number Of Teeth 11
Product Information
- Brand Db Electrical
- MFR # 410-12693
- Zoro # G604237205
- UPC # 603765081439
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Mack E7 Engines |
Power Rating | 6.4 kW |
Rotation | Clockwise |
Number Of Teeth | 11 |
Starter Type | PLGR |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Fuel Injection Throttle Body Mounting Gasket, G31386 (G31386)
- CRC 8 oz. Brake Caliper Grease Bottle Black (05359)
- SMC DOT Fitting, Straight Union, 3/8", 1/4" (KV2H11-35S)
- OMEGALIFT Truck Stands, Pin Style, 22 tons (32225B)
- DB ELECTRICAL Starter For Caterpillar Wheel Tractor Dozer 824C 1985-1999 W/ Cat 3406 Engine (410-12388)
- DB ELECTRICAL Alternator For Dodge Durango 2004 Ram Pickups 5.7L(345) V8 2003-2006; 400-24064 (400-24064)
- DB ELECTRICAL Starter Motor For Volvo Equipment M9T82171 11127679 1556967 20430564; Smt0375 (410-48134)
- DB ELECTRICAL New Starter For Kohler Engines K161 K181 K-161 K-181 41-098-01-S 41-098-03 (410-21015)
- DB ELECTRICAL Starter For Bobcat Skid Steer Loader 863G 863Hc 863Hf 863Hg 864F; 410-52263 (410-52263)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- ILC Replacement For Remy, 94416 Alternator (94416 ALTERNATOR)
- Db Electrical Starters & Alternators