Shop All Starters & Alternators
Db Electrical
ROTA0080 Alternator for 70 amp External Fan Type CW Rotation 24V Caterpillar 16H
Mfr # 400-12313
Zoro # G210683182
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 0.5 Clock 70 amp External Fan Type Internal Regulator CW Rotation 24V Caterpillar 16H 1996-1999, 345B 1997 1998 1999 2000 2001
- Compatible OEM Model Number Arrowhead 400-12081, 400-12313 Caterpillar 0R8279, 1077977 Delco 10459261, 1117915, 19010185, 19010199 J&N Electrical Products 400-12265 JANNCO 400-12081R Lester 8007, 8030
- Standards Professional Quality
Product Information
- Brand Db Electrical
- MFR # 400-12313
- Zoro # G210683182
- UPC # 196140113806
- Country of Origin China
- Category Starters & Alternators
Details
For Use With | 0.5 Clock 70 amp External Fan Type Internal Regulator CW Rotation 24V Caterpillar 16H 1996-1999, 345B 1997 1998 1999 2000 2001 |
Compatible OEM Model Number | Arrowhead 400-12081, 400-12313 Caterpillar 0R8279, 1077977 Delco 10459261, 1117915, 19010185, 19010199 J&N Electrical Products 400-12265 JANNCO 400-12081R Lester 8007, 8030 |
Standards | Professional Quality |
Description
Specs: Voltage: 24, Rotation: CW, Amps: 70, Regulator: IR, Fan: EF
- •Compatible with/Replacement for CARGO: 112992 CATERPILLAR: 107-7977 DELCO: 10459261, 1117915, 19010185, 19010200 DIXIE: A-1351, A-1543 LESTER: 8007, 8030
- •1-year warranty protects you after your purchase
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Replacement Cord - 120V, With High Temp Insulation For 350 & 860 Prefix Heaters, 72in. 183Cm Long (3600048)
- FEIT ELECTRIC Smart Water Leak Sensor (H2O/WIFI)
- SG TOOL AID Diesel Tester Adapter for 6.7L Ford Power Stroke (35450)
- DISCO Blk Alum Wheel Mldg Rivets 3/16" Dia, Flanged Head, 3/16 in Dia., Aluminum Body (1609PK100)
- DB ELECTRICAL New Starter For Abg Titan 2820-Vb 30 All Deutz Bf4M2011 (410-24030)
- DB ELECTRICAL New Starter For Delco 8200308 / 39Mt 12 Volt 11 Tooth (410-12712)
- DB ELECTRICAL Alternator for Deutz Allis Tractor 7110 7120 7145 6-374 Diesel Engine, Deutz Fahr Tractor (400-24018)
- DB ELECTRICAL Starter For Delco 39 Mt 24 Volt 10461759 19011512 8200027 8200044; 410-12694 (410-12694)
- DB ELECTRICAL New Starter For Delco 39Mt 12 Volt 11 Teeth 8200308 410-12467 D8200308 (410-12467)
- DB ELECTRICAL Starter For Hyster Lift Truck S-65Xm 2314322 M0T84381 Ffsc-18-400A; 410-48040 (410-48040)
- ILB GOLD Heavy Duty Alternator, Replacement For Lester 11833 (11833)
- Db Electrical Starters & Alternators