Shop All Hitch Pins
Db Electrical
Red Handle Hitch Pin For 1-1/8" dia. 8-1/2" useable length. Grade 5.;
Mfr # 3013-1339
Zoro # G705748471
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Grade 5
- Pin Dia. 1-1/8"
- Usable Length 8-1/2"
Product Information
- Brand Db Electrical
- MFR # 3013-1339
- Zoro # G705748471
- UPC # 23899506750
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1-1/8" |
Usable Length | 8-1/2" |
Details
Pin Item | Hitch Pin |
Material Grade | Grade 5 |
Description
Specs: Description:Red Handle Hitch Pins , Notes: 1 1/8" dia, 8 1/2" usable length, Grade 5. Compatible with/replacement for OEM Numbers: Atlantic: 1113-1333, 1713-1303 , Case/International Harvester: 87299364 , Ford/New Holland: 7862PINGV, 87299364, 87299364B, 8862GV, B504057, B504057B, SPC700562DS , Universal Products: 7862PIN, X-A-HP08
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63212)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 35 PK (150NFP)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (34638)
- DB ELECTRICAL Hitch Pin 1 1/4" Diameter, 7 5/8" Length For Industrial Tractors; (3013-1358)
- DB ELECTRICAL Hitch Pin 1/2" Diameter, 4 1/4" Length For Industrial Tractors; (3013-1330)
- ZORO SELECT Ring Pin, Detent, 1/2x2 In, PK5 (30-47)
- TRIMAX Trimax TRZ8AL-RP Razor Aluminum Adjustable Drop Hitch, Pin & Clip - 8" (TRZ8ALRP)
- HERITAGE Detent Pin, 1/2" x 5", Medium CSZ, Clear (DTP-0500-5000)
- MIDWEST FASTENER 5/16" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930045)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-09)
- Db Electrical Hitch Pins