Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Power Steering Pump for Massey Ferguson Tractor 1080 1085 245 285
Mfr # 1201-1611
Zoro # G505745342
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Gear style
- Relief Valve Internal
- Max. Pressure 1595 psi
- Volume 6 cc/rev
- Flow Rate 1.9 GPM at 1500 RPM
Product Information
- Brand Db Electrical
- MFR # 1201-1611
- Zoro # G505745342
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Power Steering Pump |
Drive Type | Gear style |
Relief Valve | Internal |
Max. Pressure | 1595 psi |
Volume | 6 cc/rev |
Flow Rate | 1.9 GPM at 1500 RPM |
Number of Teeth | 14 |
Description
Specs: Description: Power Steering Pump , 14 tooth straight cut gear. Replaces OEM Numbers: Massey Ferguson - 523089M1, 523089M91 Compatible With/Replacement For: Massey Ferguson - 1080, 1085, 245, 285
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #10 16 ga Scoop Shovel, Steel Blade, 46-3/4 in L Natural Fiberglass Handle (12U489)
- SENIX 17-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Dual .095 Line and Bump Feed (GTC4QL-L)
- MTD Spring Kit-Idler (759-05087)
- LOGO BRANDS Penn State Economy Canopy (196-39E)
- DB ELECTRICAL Nitrile Gloves For Nitrile Tractor Gloves-XLarge; (3014-1225)
- DB ELECTRICAL Light Switch For John Deere 655, 755, 756 Compact Utility Tractors; (1400-0973)
- DB ELECTRICAL Fuel Pump For John Deere 1010, 1020, 1030, 1040 AR49770 Tractors; (1403-3000)
- DB ELECTRICAL 81395BH Rotary Cutter Blade for Bush Hog 5' Cutters Razorback RZ60 (3013-8214)
- DB ELECTRICAL Valve Guide For Ford/ Holland 2N, 8N, 9N 8BA6510B Tractors; (1109-1319)
- DB ELECTRICAL Headlight Switch for White 1550 1555 1650 1950T K7354C (6800-0102)
- AIC REPLACEMENT PARTS SELECTIVE SECTOR PLATE and PINION GEAR Fits John Deere L110 L111 L118 L120 L130 (GX20052BLE-HardwareKit)
- Db Electrical Lawn Mowers & Accessories