Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Power Steering Pump for Ford Holland - E6NN3K514PA99M 82858430
Mfr # 1101-1028
Zoro # G605745891
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Tractors with JIC Fittings
- Max. Pressure 1100 psi
- Pressure When Safety Valve Fully Open 1087 to 1305 psi
- Flow Rate 8.0 GPM at 1000 RPM
- Rated Pressure 725 to 1305 psi at 500 to 2000 RPM
Product Information
- Brand Db Electrical
- MFR # 1101-1028
- Zoro # G605745891
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Power Steering Pump |
For Use With | Fits Tractors with JIC Fittings |
Max. Pressure | 1100 psi |
Pressure When Safety Valve Fully Open | 1087 to 1305 psi |
Flow Rate | 8.0 GPM at 1000 RPM |
Rated Pressure | 725 to 1305 psi at 500 to 2000 RPM |
Volume | 15 cc/rev |
Relief Valve | Internal |
Number of Teeth | 26 |
Drive Type | Gear style |
Safety Valve Opening Pressure | 942 to 1087 psi |
Description
Specifications: Description: Power Steering Pump , Notes: Rated Pressure 725-1305 at 500-2000 RPM. Safety valve Opening Pressure 942-1087 PSI, safety Valve Full Open: 1087-1305 PSI. Unit designed for 'O' ring fitting, not supplied w/pump. This pump fits tractors with JIC fittings. Replaces OEM Number: Ford/New Holland: 82858430, E6NN3K514PA99M, X-A-E6NN3K514PA99M, X-FE6NN3K514PA99M Replacement for: Ford/New Holland: 2310; 234; 2610; 2810; 2910; 3230; 334; 335; 3430; 3910; 3930; 4100; 4110; 4130 3 Cyl 90-99; 4600; 4610; 4630; 4830; 5030; 5100; 5600; 5610; 5900; 6600; 6610; 6710; 7100; 7600; 7610; 7710
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Eggshell (CPH101507ECL2)
- ORBIT Brass 1/2 in. D X 3/4 in. D Hose Adapter (53037)
- SENIX Cordless Blower, 520 CFM, 129 MPH, 58V (BLAX5-M-0)
- TOMCAT Rodent Station, w/Rods, 9-1/2 in.L (33473)
- DB ELECTRICAL Carburetor Kit For Case International Harvester 200, A, B, C (1703-0067)
- DB ELECTRICAL Manifold for Massey Ferguson Tractor 175 Others - 733206M1 (1209-1800)
- DB ELECTRICAL New Complete Tractor Tedder Tire For Universal Products GTS15X6OF (3008-2014)
- DB ELECTRICAL Brake Shoes for Massey Ferguson 135 830480V93, HM830480; (1202-2000)
- DB ELECTRICAL Implement Jack Lift Height 26", Type Sidewind For Industrial Tractors; (3013-0510)
- DB ELECTRICAL U-Joint For Case/New Holland 350254R91, 357439R81, 363313R91; (3013-6060)
- MURRAY Pulley, 50-52 (690444MA)
- Db Electrical Lawn Mowers & Accessories