Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Power Steering Conversion Kit for Ford Tractor 5000
Mfr # 1101-2002
Zoro # G805743567
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 26
- Flow Rate 250 GPM at 1000 RPM
- Volume 12 cc/rev
- Max. Pressure 250 psi
- Drive Type Gear style
Product Information
- Brand Db Electrical
- MFR # 1101-2002
- Zoro # G805743567
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Power Steering Conversion Kit |
Number of Teeth | 26 |
Flow Rate | 250 GPM at 1000 RPM |
Volume | 12 cc/rev |
Max. Pressure | 250 psi |
Drive Type | Gear style |
Relief Valve | Internal |
Description
Description : Power Steering Conversion Kit , Drive Type : Gear style , Tooth : 26 , Releif Valve : Internal , Rating : 250 GPM at 1000 RPM , Max PSI : 250 , Volume : 12cc/rev , Product Notes : Complete conversion kit. Ford/New Holland - 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Hebe, the Goddess of Youth Statue: Large (KY71304)
- ZORO SELECT Fence Post, 72 In. (4LVG6)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7101-DR)
- POWER HOUSE 8 in. Anti Vortex VGB Compliant Drain Cover; White (PO975359)
- DB ELECTRICAL Fuel Pump for Kubota V1903 Engine 16604-52030, 16604-52032, 19844-52031 (1903-3035)
- DB ELECTRICAL Friction Disc For Ford/New Holland 4976-003 For Industrial Tractors; (3013-6018)
- DB ELECTRICAL Hydraulic Pump for John Deere 4000 4020 4040 4230 AR94661 R71587 (1401-1201)
- DB ELECTRICAL Ignition Key For Bobcat 310, 313, 440, 443, 453, 463, 530, 533, 540; (2200-0964)
- DB ELECTRICAL 3 Point Hitch Kit For Kubota (1913-0000)
- DB ELECTRICAL Ignition Switch for Kubota L3240DT3, L3240F3 34670-31823, 34670-31824 (1900-0925)
- BRIGGS & STRATTON Shaft, Arbor (1713609SM)
- Db Electrical Lawn Mowers & Accessories