Shop All Starters & Alternators
Db Electrical
New Starter For Ingersoll Rand Excavator Mini Zx125 Tug Gt35 Pushback Bf4M2012
Mfr # 410-29038
Zoro # G904236519
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 3 kW
- Number Of Teeth 9
- Starter Type PLGR
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 410-29038
- Zoro # G904236519
- UPC # 603765085277
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 3 kW |
Number Of Teeth | 9 |
Starter Type | PLGR |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 2.5Ton Low Profile Service Jack (240076)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- A & I PRODUCTS CabCAM Camera, High Definition 5.5" x4" x3.5" (A-HD1080C)
- STENS Oem Replacement Belt 265-853 For Husqvarna 544908402 (265-853)
- DB ELECTRICAL New Alternator Fits 3.5L Ford Edge (07-13) Fusion (10-12) Taurus (08-13) (400-48083)
- DB ELECTRICAL Starter For 13B226Jd099 Mtd R1000 951-12207 (410-22067)
- DB ELECTRICAL New Starter For 8.0L(488) V10 Dodge Ram Pickups 3 2003 56027703Ad 428000-0990 (410-52552)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL Starter For Perkins Engine Industrial Various Models 2873D003 31179; 410-30037 (410-30037)
- DB ELECTRICAL New Starter For 4.4L Perkins 1104D 11.131.900 11.132.008 72736031 2873K604 (410-29044)
- ARCO MARINE BRP-OMC SOLENOID-GROUNDED BASE, 12V (SW268)
- Db Electrical Starters & Alternators