Shop All Starters & Alternators
Db Electrical
New Starter For Delco 39Mt 12 Volt 11 Teeth 8200308 410-12467 D8200308
Mfr # 410-12467
Zoro # G204238817
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 7.3 kW
- Vehicle Fit Delco 39Mt Starter
- Starter Type PLGR
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 410-12467
- Zoro # G204238817
- UPC # 603765082665
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 7.3 kW |
Vehicle Fit | Delco 39Mt Starter |
Starter Type | PLGR |
Rotation | Clockwise |
Number Of Teeth | 11 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Round Sealed Light, Clear/ Black Housing (RP-5401)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- CURT Class 3 Trailer Hitch, 13409 (13409)
- AME Wedge, 7-1/2", Lime Green (75005)
- DB ELECTRICAL New Starter For Bobcat 325 328 331 334 Compact Excavator With Kubota 1703 2203 (410-12333)
- DB ELECTRICAL New Starter For Komatsu Pc60 Excavator (1988-1994) 600-813-4410 600-813-4411 (410-50019)
- DB ELECTRICAL Starter For Cub Cadet Nd128000-7480, Am018390, 2409803, 1209817; 410-52050 (410-52050)
- DB ELECTRICAL Starter For John Deere Front Mower F735 All Years Am879072 18440N; 410-44054 (410-44054)
- DB ELECTRICAL New Starter For 3.6L 4.8L Porsche Panamera 10 11 12 13 14 2010 2011 2012 (410-24335)
- DB ELECTRICAL Alternator For Ford 2.3 5.0 Mustang 1987-1993 400-14010 111252; Afd0068 (400-14010)
- ILB GOLD Replacement For Case W36 Year: 1997 Alternator (W36 YEAR 1997 ALTERNATOR)
- Db Electrical Starters & Alternators