Shop All Starters & Alternators
Db Electrical
New Starter For 4.4L Perkins 1104D 11.131.900 11.132.008 72736031 2873K604
Mfr # 410-29044
Zoro # G604236550
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Number of Teeth 10
- Power Rating 4.2 kW
- Rotation Clockwise
- Starter Type PLGR
Product Information
- Brand Db Electrical
- MFR # 410-29044
- Zoro # G604236550
- UPC # 603765099427
- Country of Origin China
- Category Starters & Alternators
Details
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Jump Start Set, Heavy Duty (6146)
- FOUR SEASONS Discharge & Suction Line Hose Assembly, 66051 (66051)
- SLIME Brass Dial Tire Gauge, 5 to 60 PSI (20049)
- VALTERRA COUPLER, 1/2IN BARB X 1/2IN BARB (RF845)
- DB ELECTRICAL Starter 12 Volt For Ford F-150 2011-2012 Br3Z-11002-A 410-14104; (410-14104)
- DB ELECTRICAL Starter Fits International Truck Dt466 Kenworth Peterbilt 8.3L Tg428000-2690 (410-52398)
- DB ELECTRICAL Starter For John Deere Excavator 230Clc 240Dlc 270Clc 270Dlc 18569; 410-52329 (410-52329)
- DB ELECTRICAL Starter For Ford L6000 / 7000 / 8000 / 9000 Trucks 8200605 8200662 8200686 (410-12706)
- DB ELECTRICAL Starter For Kohler Ch395-3031 12-Volt; Ccw; 14-Tooth 17-098-04 -04S -12S (410-58099)
- DB ELECTRICAL Alternator Er / If, 12 Volt 220 Amp for Dodge Ram Truck (400-52328R)
- ILC Replacement for GENERAC POWER SYSTEMS 0E0601ASRV STARTER (0E0601ASRV STARTER)
- Db Electrical Starters & Alternators