Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
New Brush Set Brushes Tecumseh 33849 Fits Starter# 33835 33605
Mfr # 141-22000
Zoro # G604263426
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.5 mm
- Overall Width 9.5 mm
- Voltage 12V
- Overall Length 17 mm
- Fits For Tecumseh Starters
Product Information
- Brand Db Electrical
- MFR # 141-22000
- Zoro # G604263426
- UPC # 603765072000
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 6.5 mm |
Overall Width | 9.5 mm |
Overall Length | 17 mm |
Details
Voltage | 12V |
Fits | For Tecumseh Starters |
Description
Spec: Unit Type: BRUSH SET - STARTER, Voltage: 12, Brief: For Tecumseh Starters. We're confident that our products will work flawlessly once installed in your vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES Cajun Cardinal Blend 20# (CB20)
- CUB CADET Cable Control, 37.58 in. (94604661A)
- TRUE TEMPER LAWN RAKE STEEL 20"" (2000TT)
- ULTRAGUARD/ROCK SOLID ULTRA GUARD - MOTOR HOME 94INX20IN MOLDED RUBBER W/ NYLON CORD REINFORCED 2 POLISHED ALUMINUM TRIM (14)
- DB ELECTRICAL Rotary Cutter Blade For John Deere WP78494BH, WP90014; (3013-8212)
- DB ELECTRICAL Magnetic Heater For J&N 500-01078 For Industrial Tractors; (3009-1000)
- DB ELECTRICAL 1/4 Inch Fuel Line For Universal Products 2130, 2135, 3030, 3120 (3003-0002)
- DB ELECTRICAL Fuel Pump for Case International - 87648717 J936318 (1703-3007)
- DB ELECTRICAL Radiator Hose For Massey Ferguson Tractor 35, TO35 186826M1; (1206-0174)
- DB ELECTRICAL New Complete Tractor Hydraulic Seal Kits for Kubota LA805 7J291-64400 (1901-1255)
- AFTERMARKET Universal Halogen Flood Lamp Assembly 3X5 12V (ELJ50-0145)
- Db Electrical Riding Lawn Mower & Small Tractor Parts