Shop All Starters & Alternators
Db Electrical
New Alternator For Nissan Altima 2.5L 2.5 13 14 15 16 2013 2014 2015 2016 11657
Mfr # 400-48106
Zoro # G204238268
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Nissan Altima 2.5L 2013-16
- Amperage 110A
- Regulator IR
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 400-48106
- Zoro # G204238268
- UPC # 603765047206
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Nissan Altima 2.5L 2013-16 |
Amperage | 110A |
Regulator | IR |
Item | Alternator |
Rotation | Clockwise |
Pulley Class | SC6 |
Fan Type | IF |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Deluxe R1234A To 1234Yf Conversion Kit (83736-K)
- EXTREME MAX Extreme Max 3006.8219.4 BoatTector Stainless Steel Twist Shackle - 3/8", 4-Pack (3006.8219.4)
- INGERSOLL-RAND BOOT 1/2" LED LIGHT FOR 2135TIMAX (IR2135M-BOOT-LED)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051AW)
- DB ELECTRICAL New Alternator For Isuzu C330 C240 Engine 1982-On Lr220-27 8943388470 12323 (400-44069)
- DB ELECTRICAL New Starter For Briggs & Stratton Air Cooled All 14Hp Horizontal (410-22010)
- DB ELECTRICAL Starter For 1.6L Geo Prizm 89 90 91 92 Sr229X 128000-5340 128000-5341 (410-52415)
- DB ELECTRICAL Alternator For 1.8L Mazda Mx-5 Miata 1999-2000 Bp4W-18-300B 111807; 400-44116 (400-44116)
- DB ELECTRICAL New Starter For Mitsubishi Lift Truck Fd-35A Fd-35A-D Fd-35Ab-D Fd-35At 920670 (410-48014)
- DB ELECTRICAL Starter For 13B226Jd099 Mtd R1000 951-12207 (410-22067)
- ILC Replacement For Carquest, 19195S Starter (19195S STARTER)
- Db Electrical Starters & Alternators