Shop All Starters & Alternators
Db Electrical
New Alternator For Nissan Alternator K15 Cars 400-48242
Mfr # 400-48242
Zoro # G904238704
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 50A
- Fan Type Internal
- Pulley Type Solid
- Rotation Clockwise
Product Information
- Brand Db Electrical
- MFR # 400-48242
- Zoro # G904238704
- UPC # 603765094316
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 50A |
Fan Type | Internal |
Pulley Type | Solid |
Item | Alternator |
Rotation | Clockwise |
Regulator | Internal |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Headlight Assembly, 20-1935-00-9 (20-1935-00-9)
- A & I PRODUCTS Glass, Upper Front Windshield 55" x38" x6" (A-4651653)
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- BUYERS PRODUCTS 5 Inch Clear LED Strobe Light (8891501)
- DB ELECTRICAL New Starter For Mitsubishi Lift Truck Fd-35A Fd-35A-D Fd-35Ab-D Fd-35At 920670 (410-48014)
- DB ELECTRICAL Starter For Nippon Denso Cummins B 3.3L 428000-2650 428080-2650 ; 410-52217 (410-52217)
- DB ELECTRICAL New Alternator For Subaru 2.5L 2.5 Legacy & Outback 2005 2006 2007 2008 2009 (400-48069)
- DB ELECTRICAL Starter For Lombardini 15Ld315 00 01-15, 15Ld400 00 01-15 0001107107 410-24191 (410-24191)
- DB ELECTRICAL Starter For Perkins 10465044 1046 150108 112268 10461485 1113290; Snk0015 (410-12144)
- DB ELECTRICAL New Starter For Delco 39Mt 24 Volt Cummins Isx / Ism Engines 10461756 Sdr0317 (410-12692)
- ILC Replacement for KUBOTA M8200 YEAR 2001 KUBOTA V3300 82HP DSL STARTER (WX-TR66-4)
- Db Electrical Starters & Alternators