Shop All Starters & Alternators
Db Electrical
New Alternator For Mitsubishi Industrial Alternator Various 400-48231
Mfr # 400-48231
Zoro # G204238770
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 75A
- Fan Type Internal
- Rotation Clockwise
- Regulator Internal
Product Information
- Brand Db Electrical
- MFR # 400-48231
- Zoro # G204238770
- UPC # 603765094286
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 75A |
Fan Type | Internal |
Rotation | Clockwise |
Item | Alternator |
Regulator | Internal |
Pulley Type | Solid |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Dock Pro Vinyl Dock Bumper (46081)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- LISLE FILTER WRENCH BELT (LI63500)
- GROTE Marker Lamp, Surface, Single Bulb, Red (45412)
- DB ELECTRICAL Starter For John Deere Utv Gator Th 6X4 Pro Gator 2020 All Am879204 ; 410-44027 (410-44027)
- DB ELECTRICAL Starter For Case Crawler Dozer 1150E 1150G 1150 850E 850G 1985-2000; Snd0069 (410-52255)
- DB ELECTRICAL Starter Fits International Truck Dt466 Kenworth Peterbilt 8.3L Tg428000-2690 (410-52398)
- DB ELECTRICAL Starter For Case Windrower 6000 6500 390 Nd128000-0216 128000-0213 410-52099 (410-52099)
- DB ELECTRICAL Starter For Ford L6000 / 7000 / 8000 / 9000 Trucks 8200605 8200662 8200686 (410-12706)
- DB ELECTRICAL Starter For Tecumseh 33329 33329C 33329D 33329E 33329F 112570; Stc0016 (410-22030)
- MTD Starter Rope 66 (753-05509)
- Db Electrical Starters & Alternators