Shop All Starters & Alternators
Db Electrical
New Alternator For Mitsubishi Fork Lift Truck Fd10 Fd14 Fd15 Fd15T Fd20 Fd25
Mfr # 400-48045
Zoro # G704237914
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Amperage 20A
- Pulley Class V1
- Regulator IR
- Fan Type EF
Product Information
- Brand Db Electrical
- MFR # 400-48045
- Zoro # G704237914
- UPC # 701485513558
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Amperage | 20A |
Pulley Class | V1 |
Regulator | IR |
Fan Type | EF |
Rotation | Clockwise |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 98-02 Dodge Ram 98-02 Dodge Ram Towing Mirrors - Power (RMX-RAM98H-P-FS)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- S & H INDUSTRIES LIGHT KIT ECONOMY (AC40338)
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Blue (DOTC2/B-2x150)
- DB ELECTRICAL New Starter For Gravely & Kubota V1405 V1505 Engines 1992-On 16285-63010 111622 (410-52356)
- DB ELECTRICAL AIA0025 24 Volt Alternator for Atlas, Liebherr, Mecalac, Deutz Engines/ KHD 0118-1739 (400-29019)
- DB ELECTRICAL Starter For Bobcat 2200 228000-7090 228000-7091 9722809-709 19791 410-52238 (410-52238)
- DB ELECTRICAL New Alternator For Mercedes Benz C250 Slk250 Ir/If; 12V; 120 Amp 014-154-14-02 (400-40130)
- DB ELECTRICAL New Starter For Jeep Liberty 3.7L (226) V6 03 04 05 06 56041641Ad 56041641Af (410-48095)
- DB ELECTRICAL New Alternator For 2.0L Kia Forte Koup 10 11 12 13 2010 2011 2012 2013 2606184B (400-40161)
- ILC Replacement For Az, 11674 Alternator (11674 ALTERNATOR)
- Db Electrical Starters & Alternators