Shop All Starters & Alternators
Db Electrical
New Alternator For Dodge 5.9 5.9L Ram Pickup Diesel 06 07 08 2006 2007 2008
Mfr # 400-24133
Zoro # G004238840
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 136A
- Vehicle Fit Dodge Ram Pickup 5.9L Diesel 2006-08
- Pulley Class SC8
- Fan Type IF
Product Information
- Brand Db Electrical
- MFR # 400-24133
- Zoro # G004238840
- UPC # 603765035890
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 136A |
Vehicle Fit | Dodge Ram Pickup 5.9L Diesel 2006-08 |
Pulley Class | SC8 |
Fan Type | IF |
Item | Alternator |
Rotation | Clockwise |
Regulator | ER |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 4-Way Valve Core Tool (22992)
- BOATBUCKLE Gas Tank Battery Box Kwik Lok Strap 1" x 4' (F05343)
- ZEROSTART Silicone Pad, Adhesive - 1250W, 240V, 6.25A - 12-1/2in. 31.8 Cm X 8-1/2in. 21.6 Cm (3400097)
- RACOR Ff/Ws 4120R Series, 4120R30 (4120R30)
- DB ELECTRICAL Starter For Briggs 14T Steel Gear 693551 693552 12954 410-22028; 410-22028 (410-22028)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- DB ELECTRICAL New Starter For Lister Petter Lpa2 Lpw2 Lpw4 Lpws2 Lpwt4 Engine (410-52036)
- DB ELECTRICAL New Starter For Abg Titan 2820-Vb 30 All Deutz Bf4M2011 (410-24030)
- DB ELECTRICAL Starter For John Deere Utv Gator Th 6X4 Pro Gator 2020 All Am879204 ; 410-44027 (410-44027)
- DB ELECTRICAL New Alternator For Mercedes Benz C250 Slk250 Ir/If; 12V; 120 Amp 014-154-14-02 (400-40130)
- ILC Replacement for JOHN DEERE RE549296 STARTER (RE549296 STARTER)
- Db Electrical Starters & Alternators