Shop All Starters & Alternators
Db Electrical
New Alternator For 12 13 14 15 16 2012 Kia Soul 1.6L 1.6 Ir/If; 12-Volt; 100 Amp
Mfr # 400-40140
Zoro # G004237041
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 110A
- Regulator IR
- Rotation Clockwise
- Pulley Class SD6
Product Information
- Brand Db Electrical
- MFR # 400-40140
- Zoro # G004237041
- UPC # 712396840961
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 110A |
Regulator | IR |
Rotation | Clockwise |
Pulley Class | SD6 |
Fan Type | IF |
Item | Alternator |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA A10-0924 Jack Pads Large W/Handle 2-Pack (A10-0924)
- EDELBROCK FUEL PUMP LOW PRESSURE 12V 30 GPH GASOLINE ONLY (17303)
- VELVAC Rubber Cushion Clamp 3/8", 5/8W, 3/8M (021103)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 56106 (56106)
- DB ELECTRICAL Starter For Yanmar Tractor Various Models 1986-On Yanmar 28Hp Gas; 410-44029 (410-44029)
- DB ELECTRICAL New Alternator For Nissan Cv Axle Altima 2007 2.5L 400-12114 (400-12114)
- DB ELECTRICAL Starter For Caterpillar 416 85 86 87 88 89 90 91 92 1369006 6T8832 7X1361 (410-24219)
- DB ELECTRICAL Starter For 12V Bobcat 2002-2003 D1105 Turbocharged 600813-6421; 410-52333 (410-52333)
- DB ELECTRICAL New Starter For Delco 39Mt 24 Volt Cummins Isx / Ism Engines 10461756 Sdr0317 (410-12692)
- DB ELECTRICAL Alternator For Atlantic 3000-0500 Lester 7127-3Se Family 10Si; 400-12449 (400-12449)
- ILC Replacement for KUBOTA K7561-61910 ALTERNATOR (K7561-61910 ALTERNATOR)
- Db Electrical Starters & Alternators