Shop All Starters & Alternators
Db Electrical
New Alternator Fits Volkswagen Golf 1.6L Diesel 85-92 Jetta 85 86 87 88 89 90 91
Mfr # 400-24050
Zoro # G104238306
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 90A
- Vehicle Fit Volkswagen 1985-91
- Regulator IR
- Pulley Class V1
Product Information
- Brand Db Electrical
- MFR # 400-24050
- Zoro # G104238306
- UPC # 603765035197
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 90A |
Vehicle Fit | Volkswagen 1985-91 |
Item | Alternator |
Regulator | IR |
Pulley Class | V1 |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-12 (31-12)
- WIX FILTERS Industrial Filter, W04Ax321 (W04AX321)
- EXTREME MAX Extreme Max 5001.5013 Lever Lift Stand (5001.5013)
- ATTWOOD Attwood 11596-2 Hand-Operated Bilge Pump - 25" with 32" Hose (11596-2)
- DB ELECTRICAL Alternator For Kokusan Denki Gp9905 8970489700 8970489701 10930; Apm0009 (400-58012)
- DB ELECTRICAL AIA0025 24 Volt Alternator for Atlas, Liebherr, Mecalac, Deutz Engines/ KHD 0118-1739 (400-29019)
- DB ELECTRICAL Starter For Denso 228000-5451 228000-5450 Yale 9143206-00; 410-52017 (410-52017)
- DB ELECTRICAL New Starter For Hyster Forklift Lift Truck With Continental Engine (410-12667)
- DB ELECTRICAL New Starter For 3.6L 4.8L Porsche Panamera 10 11 12 13 14 2010 2011 2012 (410-24335)
- DB ELECTRICAL Starter For 2.3L Deutz Td2011 L3 118-1753 118-2126 118-2390 Is1236 Ms68 (410-29071)
- ILC Replacement for LEECE NEVILLE 66021605 ALTERNATOR (66021605 ALTERNATOR)
- Db Electrical Starters & Alternators