Shop All Starters & Alternators
Db Electrical
New 95 Amp Hd Alternator For 11Si Cummins Engines Delco 19020203 19020204
Mfr # 400-12411
Zoro # G504238418
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 95A
- Vehicle Fit Cummins Engines
- Pulley Class S8
- Regulator IR
Product Information
- Brand Db Electrical
- MFR # 400-12411
- Zoro # G504238418
- UPC # 701485507946
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 95A |
Vehicle Fit | Cummins Engines |
Pulley Class | S8 |
Regulator | IR |
Fan Type | IF |
Rotation | Clockwise |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- DONALDSON Lube Filter, Spin-On Full Flow, P550512 (P550512)
- WIX FILTERS Air Filter, 46518 (46518)
- TITAN Metric Nut/Bolt Assortment, 240 Piece (TIT45334)
- DB ELECTRICAL Starter For Toyota Tacoma 1995-2004 Tundra 2000-2004 4Runner 1996; Snd0118 (410-52127)
- DB ELECTRICAL Starter For Mack Mp7 Engine Mack Various 8200612 8201073 8201074 6872 (410-12738)
- DB ELECTRICAL New Starter For Allis Chalmers Clark Mitsubishi Yale Forklift Lift Truck 16793 (410-48003)
- DB ELECTRICAL AND0286 Alternator for Case Hollernator, Excavator Cs27B, John Deere 27D (400-52159)
- DB ELECTRICAL Starter For Ford L6000 / 7000 / 8000 / 9000 Trucks 8200605 8200662 8200686 (410-12706)
- DB ELECTRICAL Starter For Toyota Forklift Truck 6Fg 6Fgcu33 7Fg Series 1995-On; 410-52354 (410-52354)
- ILC Replacement for KAWASAKI 21163-7031 STARTER (21163-7031 STARTER)
- Db Electrical Starters & Alternators