Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Muffler Conversion kit For Kubota B1550D, B1550E 15541-12110
Mfr # 1917-8303
Zoro # G605743200
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamp
- Body Style Round
- Inlet Diameter 1-11/16 in
- Material Aluminum and Steel
- Outlet Diameter 1-1/8 in
Product Information
- Brand Db Electrical
- MFR # 1917-8303
- Zoro # G605743200
- UPC # 23899523764
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inlet Diameter | 1-11/16 in |
Outlet Diameter | 1-1/8 in |
Details
Item | Muffler Conversion Kit |
Includes | Clamp |
Body Style | Round |
Material | Aluminum and Steel |
Position | Vertical |
Description
Specs: Description: Muffler Conversion Kit , Inlet Diameter: 1 11/16" , Outlet Diameter: 1 1/8" , Length: 14 3/4" , Position: Vertical , Body Style: Round , Material: Aluminum and Steel , Clamp: Included , Notes: Convert vertical to horizontal muffler Compatible with/Replacement For: Kubota: 15541-12110 Replacement for: Kubota - B1550D, B1550E, B1550HSTD, B1550HSTE, B1750D, B1750E, B1750HSTD, B1750HSTE, B6200D, B6200E, B7200D, B7200E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ignition Switch For Ariens 991085, 991086 And 991087 Model Zero-Turn Mowers 04331700 Tractor (430-822)
- ENGEL Marine Chest Cooler, 48.0 qt. Capacity (UC30T)
- MTD Boom Asm W/Flexshf (753-05748)
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- DB ELECTRICAL New Starter For Ford 3430 90-98, 3930 90-99, 4630 90-99, 4830 90-94 478109 (410-30026)
- DB ELECTRICAL Sediment Bowl Assembly For Allis Chalmers Tractor D15 Others-70237946; (1203-3390)
- DB ELECTRICAL Fuel Injector for Case/International Tractor 384 444 B275 B414 (1703-3200)
- DB ELECTRICAL Hydraulic Valve Kit For Ford/ Holland 5610, 6610, 7610; (1101-1085)
- DB ELECTRICAL Water Pump For Case/International Harvester 1594 K200759 Tractors; (1706-6236)
- DB ELECTRICAL Tie Rod For Kubota L2800DT L2800HST L3400DT TC220-13700 (1904-0101)
- AFTERMARKET Ignition Switch wKeys Fits Kubota BX1500 BX1800 G1800 TG1860 ZD21 (66101-55200)
- Db Electrical Riding Lawn Mower & Small Tractor Parts