Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Hydraulic Seal Kit for Ford Holland Tractor - 85804740
Mfr # 1101-1254
Zoro # G605747246
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 85800500 cylinder
- Rod Outside Diameter 40 mm
- Bore Dia. 80 mm
Product Information
- Brand Db Electrical
- MFR # 1101-1254
- Zoro # G605747246
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Rod Outside Diameter | 40 mm |
Bore Dia. | 80 mm |
Details
For Use With | Fits 85800500 cylinder |
Item | Hydraulic Cylinder Seal Kit |
Description
Specifications: Description: Hydraulic Cylinder Seal Kit , Notes: Bucket Cylinder. 40 X 80 mm. Fits 85800500 cylinder. Replaces OEM Number: Ford/New Holland: 85804740 Replacement for: Ford/New Holland: 345C Indust/Const; 345D Indust/Const; 445C Indust/Const; 445D Indust/Const; 455C Indust/Const; 455D Indust/Const; 545C Indust/Const; 545D Indust/Const; 555C Indust/Const; 555D Indust/Const; 555E Indust/Const; 575D Indust/Const; 575E Indust/Const; 655C Indust/Const; 655D Indust/Const; 655E Indust/Const; 675E Indust/Const; LB75 Indust/Const
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO RXV Fan (603566)
- STENS Air Filter For Kohler K91-K161 4-7 Hp Engines Cub Cadet Toro (100-024)
- ZORO SELECT Tree Square, w/X, 3x3 Ft. (TS33X)
- CHAPIN 2 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26020)
- DB ELECTRICAL U-Joint For Case/New Holland 350254R91, 357439R81, 363313R91; (3013-6060)
- DB ELECTRICAL Coupler For John Deere 5045D, 5045E, 5050E, 5055D, 5055E, 5058E R222832 (1404-3256)
- DB ELECTRICAL Fuel Injection Pump for Ford Tractor 5000 5100 6600 6700 (1103-9000)
- DB ELECTRICAL Coupler Insert for Universal Products 11070 27290001A (3001-0222)
- DB ELECTRICAL Ignition Key For Bobcat 310, 313, 440, 443, 453, 463, 530, 533, 540; (2200-0964)
- DB ELECTRICAL PTO Shaft For 2 Speed, Stub Shaft (540/1000 RPM), LOA 9.20; (1412-1011)
- DB ELECTRICAL Hydraulic Pump for Ford Holland Tractor 5610S - F0NN600BB (1101-1035E)
- Db Electrical Lawn Mowers & Accessories