Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Hydraulic Pump For John Deere Tractor AR94660 3010, 3020, 4000, 4010, 4020
Mfr # 1401-1205
Zoro # G405743240
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Splines 14
- Drive Type Splined
- RH Inlet Size 1-5/8 in
- Max. Pressure 2350 psi
- LH Inlet Size 1-1/16 in
Product Information
- Brand Db Electrical
- MFR # 1401-1205
- Zoro # G405743240
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
RH Inlet Size | 1-5/8 in |
LH Inlet Size | 1-1/16 in |
RH Outlet Size | 7/8 in |
Top Inlet Size | 7/8 in |
Details
Item | Hydraulic Pump |
Number of Splines | 14 |
Drive Type | Splined |
Max. Pressure | 2350 psi |
Pump Type | Single |
Flow Rate | 10.56 GPM at 1000 RPM |
Volume | 39.98 cc |
Number of Teeth | 14 |
Description
Specifications: Description: Hydraulic Pump , Notes: Old fluid needs to be completely flushed-use clean new fluid, CCW rotation. RH Inlet 1 5/8" and RH outlet 7/8", LH inlet 1 1/16", Top Inlet 7/8". 24 GPM at 1750 RPM. 14 Tooth by 1 1/4" spline drive. May require aux fittings AT49331 and R27175 from OEM. Compatible with/Replacement for John Deere: AR94660 Replacement for: John Deere: 3010; 3020; 4000; 4010; 4020; 4040; 4050; 4055; 4230; 4240; 4240S; 4250; 4255; 4320; 4350; 4430; 4440; 4450; 4455; 4520; 4620; 4630; 4640; 4840; 5010; 5020; 6030; 7020; 7520
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 102-569-10 Air Filter Shop Pack For Echo A226000032, A226000031 (102-569-10)
- GEMPLERS Spray Tank Cleaner (535-01B PVT LABEL)
- OLDCASTLE STONE PRODUCTS .4Cuft Washed Play Sand (40105130)
- UNITED STATES WHIP 58x54 HD Sorting Pole (SP54R)
- DB ELECTRICAL Seat Cushion For Massey Ferguson 135, 150, 165, 20, 20C, 20D (1210-1608)
- DB ELECTRICAL Seat Height 21 1/16", Width 19 1/16" For Industrial Tractors; (3010-0024)
- DB ELECTRICAL Brake Band for John Deere 450C Crawler, 450D Crawler, 450E Crawler AT142175 (1402-1997)
- DB ELECTRICAL Dip Stick For Ford Holland - 87801534 D6NN6750B (1109-9408)
- DB ELECTRICAL Brake Shoes for Massey Ferguson 135 830480V93, HM830480; (1202-2000)
- DB ELECTRICAL Seat Angle Base Adjustable, 5 Position For Industrial Tractors; (3010-0000)
- BRIGGS & STRATTON Spacer - Sector Gear (1728122SM)
- Db Electrical Lawn Mowers & Accessories