Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Gas Fuel Tank For Ford/New Holland 4000 Series 4 Cyl 1962-1964;
Mfr # 1103-3423
Zoro # G105746039
original price:
$220.99
9% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 gal
Product Information
- Brand Db Electrical
- MFR # 1103-3423
- Zoro # G105746039
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Size | 11 gal |
Details
Item | Fuel Tank |
Description
Specs: Description: Fuel Tank Size: 11 gallons Cap: Not Included Notes: Tank has option for fuel sender but must be purchased separately (310938 or 310940). Fuel Tap Screws are 12 x 24. This tank is for gas application only unless return line has been added for diesel application. Prior to installation, anti-rust coating should be removed with mineral spirits or lacquer thinner Compatible with/Replacement For: Ford/New Holland: NAA600800G, NAA9002E, X-61130 Replacement for: Ford/New Holland: 2000 Series 4 Cyl 62-64; 4000 Series 4 Cyl 62-64; 600; 600 Series 4 Cyl; 700; 740; 800; 800 Series 4 Cyl; 820; 840; 850; 900; 950; Jubilee; NAA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- RAIN BIRD Manifold, 6 Port, Free Flow (MANIFRE6S)
- NATURE SPRING Antique Bird Bath Weather Resistant Resin, Vintage Scroll Design, 3 Ground Stakes for Outdoor Decor (987193YFN)
- BRIGGS & STRATTON KIT, MAINTENANCE (84002318)
- DB ELECTRICAL New Tie Rod End For Kubota BX1860 BX1870 BX1870-1 BX1880 K1253-01630 K1253-01640 (1904-0014)
- DB ELECTRICAL Light For Ford/ Holland 2N, 8N, 9N, NAA 2N13005-12V (1100-6014)
- DB ELECTRICAL NEW Fuel shut off Solenoid for JCB 214-2 3CX 3CXSM 716/30098 (1203-3300)
- DB ELECTRICAL New Offset Link, for A2040 chain For Universal Products X-2040OF (3016-2040OL)
- DB ELECTRICAL Oil Pressure Switch For Ford Holland TD60D TD70D TD75D TD80D 4998770 (1109-9504)
- DB ELECTRICAL Steering Wheel for Case 1026, 1066 385156R1, HH385156; (1704-1003)
- MTD Deck Asm-Mower 33 (687-02476-0691)
- Db Electrical Riding Lawn Mower & Small Tractor Parts