Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Carburetor For Massey Ferguson TO35 MF35 F40 MH50 MF50 MF135 MF150 533969M91
Mfr # 1203-0001
Zoro # G805746186
original price:
$112.99
4% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Center to Center 2-3/8 in
- Style Marvel Schebler
- Includes Gasket
- Draft Type Updraft
Product Information
- Brand Db Electrical
- MFR # 1203-0001
- Zoro # G805746186
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Carburetor |
Stud Center to Center | 2-3/8 in |
Style | Marvel Schebler |
Includes | Gasket |
Draft Type | Updraft |
Description
Specifications: Description: Carburetor , Gasket: Included , Style: Marvel Schebler , Draft Type: Updraft , Notes: Studs are 2 3/8" on Center. Replaces TSX248, TSX272, TSX312, TSX361, TSX458. New carbs are not adjusted to new specs due to age and wear variances of tractors, may need to adjust mixture, idle, and float adjustments. Compatible with/Replacement for Massey Ferguson: 181643M91, 181644M91, 517903M91, 773322M91, TSX361A, TSX458 Replacement for: Massey Ferguson: TE20; TO20; TO30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKS 80Oz Apple Deer Lure (W4105)
- JT EATON Stick-Em Pro Series Glue Trap For Mice , 4PK (133P)
- SAFCO Ash Urn, 10 in. dia x 20 in. h, Black (9698BL)
- LIGNETICS 20LB Mesquit BBQ Pellet (FK17)
- DB ELECTRICAL Seat 21 5/16" Height, 19 1/16" Width For Industrial Tractors; (3010-0027)
- DB ELECTRICAL Engine Assembly Lube for Universal Products (81950)
- DB ELECTRICAL Radiator For Massey Ferguson TE20, TEA20, TO20, TO30 181623M1; (1206-0007)
- DB ELECTRICAL AC Compressor For John Deere MIA10078 (1906-7000)
- DB ELECTRICAL Oil Seal Pair For Ford/ Holland 8N 8N4233A-PAIR (1105-6667)
- DB ELECTRICAL Ratchet Strap Heavy-duty, Width 2" For Industrial Tractors; (3014-1100)
- AFTERMARKET Tune-Up Kit Fits Allis Chalmers B C CA D10 D12 D14 D15 D17 G IB RC WC (21A1R)
- Db Electrical Lawn Mowers & Accessories